Close
Filters
Search

TURNBUCKLE, EYE/EYE A4

Article No. M824645A
Stainless steel A4 shape A eye/eye TURNBCKL-EYE-A4-M5
€3.02 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
According to WN 5176 012, stainless steel A4, plain, shape A: Loop/loop
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 012, stainless steel A4, plain, shape A: Loop/loop
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Thread type x nominal diameter (d1) M5
Internal diameter of ring (d2) 8 mm
Turnbuckle-sleeve length (l1) 70 mm
Total length of screw-in eyelet (l2) 56 mm
Length 115 mm
Thread length (metric thread) 32 mm
Version With eyelet screw
Material Stainless steel A4
Surface Bare
Form Open
Permissible load 392.4 N
DIN Similar to 1480
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M5
Internal diameter of ring (d2) 8 mm
Turnbuckle-sleeve length (l1) 70 mm
Total length of screw-in eyelet (l2) 56 mm
Length 115 mm
Thread length (metric thread) 32 mm
Version With eyelet screw
Material Stainless steel A4
Surface Bare
Form Open
Permissible load 392.4 N
DIN Similar to 1480
RoHS-compliant Yes
Close