Close
Filters
Search

TURNBUCKLE, HOOK/HOOK A4

Article No. M824648B
Stainless steel A4 shape B hook/hook TURNBCKL-HOK-A4-M8
€6.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
According to WN 5176 013, stainless steel A4, plain, shape B: Hook/hook
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 013, stainless steel A4, plain, shape B: Hook/hook
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Thread type x nominal diameter (d1) M8
Total length of screw-in hook (l1) 92 mm
Turnbuckle-sleeve length (l2) 120 mm
Internal diameter of hook (h1) 12 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form Open
Version With hook
Products specifications
Thread type x nominal diameter (d1) M8
Total length of screw-in hook (l1) 92 mm
Turnbuckle-sleeve length (l2) 120 mm
Internal diameter of hook (h1) 12 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form Open
Version With hook
Close