Close
Filters
Search

TURNBUCKLE, EYE/HOOK A4

Article No. M824645C
Stainless steel A4 shape C hook/eye TURNBCKL-HOK/EYE-A4-M5
€2.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
According to WN 5176 014, stainless steel A4, plain, shape C: Hook/loop
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 014, stainless steel A4, plain, shape C: Hook/loop
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.

Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Thread type x nominal diameter (d1) M5
Internal diameter of ring (d2) 8 mm
Length (l1) 120 mm
Turnbuckle-sleeve length (l2) 170 mm
Internal diameter of hook (h1) 7.5 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form Open
Version With hooks and eyes
Products specifications
Thread type x nominal diameter (d1) M5
Internal diameter of ring (d2) 8 mm
Length (l1) 120 mm
Turnbuckle-sleeve length (l2) 170 mm
Internal diameter of hook (h1) 7.5 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form Open
Version With hooks and eyes
Close