Close
Filters
Search

Stainless steel impact scraper

Article No. 0714663353
Universal scraper with striking cap UNISCPR-IMPACTCAP-W50MM
€20.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal scraper with striking cap and stainless steel blade
  • Spherical striking cap with full blade shaft
  • Ergonomic 2C handle with non-slip surface to dampen hammer blows
  • Mirror-polished scraper blade for easy cleaning
  • 1.8 mm thick stainless steel blade prevents contact corrosion
Notice

The scraper is intended for use with a hammer but does not substitute a chisel for chiselling work.

Universal scraper with striking cap and stainless steel blade
  • Spherical striking cap with full blade shaft
  • Ergonomic 2C handle with non-slip surface to dampen hammer blows
  • Mirror-polished scraper blade for easy cleaning
  • 1.8 mm thick stainless steel blade prevents contact corrosion
Notice

The scraper is intended for use with a hammer but does not substitute a chisel for chiselling work.

Products specifications
Length 235 mm
Width of knife blade 50 mm
Blade length 100 mm
Material Stainless steel AISI 420
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 235 mm
Width of knife blade 50 mm
Blade length 100 mm
Material Stainless steel AISI 420
Material of the grip handle 2-component plastic
Close