Close
Filters
Search

STAINLESS STEEL SWIVEL BOLT CLAMP

Article No. 53722485
Swivel Bolt Clamp A2.
€4.43 inc. VAT price per 1 PCS
AVAILABLE
+ -

Stainless Steel clamps suitable for strenuous application that guarantees tightening and duration.  The clamp is produced completely in stainless steel, AISI304 (A2), which is particularly ideal for applications in the alimentary field, automotive and maritime sectors.

  • Width (mm): 24.
  • Material thickness (mm): 1.2
  • Bolt thread (mm): M8

Stainless Steel clamps suitable for strenuous application that guarantees tightening and duration.  The clamp is produced completely in stainless steel, AISI304 (A2), which is particularly ideal for applications in the alimentary field, automotive and maritime sectors.

  • Width (mm): 24.
  • Material thickness (mm): 1.2
  • Bolt thread (mm): M8
Products specifications
Clamping Range 80-85 mm
Products specifications
Clamping Range 80-85 mm
Close