Close
Search

Thimble A4

Article No. M8247414
STAINLESS STEEL THIMBLE, A4, M14
€4.54 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
According to WN 5176 015 stainless steel A4

Suitable for flexible wire cable 7 x 7 or 7 x 19

Notice

Not suitable for wire cable 1 x 19

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 015 stainless steel A4

Suitable for flexible wire cable 7 x 7 or 7 x 19

Notice

Not suitable for wire cable 1 x 19

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Internal diameter 34 mm
Interior height 53 mm
Width 15 mm
Material Stainless steel A4
Form BF
Surface Bare
Suitable for rope diameter 14 mm
DIN 6899
Thickness 2.5 mm
Close