Close
Filters
Search

Thimble A4

Article No. M824742
STAINLESS STEEL THIMBLE, A4, M2
€0.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
According to WN 5176 015 stainless steel A4

Suitable for flexible wire cable 7 x 7 or 7 x 19

Notice

Not suitable for wire cable 1 x 19

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

According to WN 5176 015 stainless steel A4

Suitable for flexible wire cable 7 x 7 or 7 x 19

Notice

Not suitable for wire cable 1 x 19

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Products specifications
Internal diameter 7 mm
Interior height 10 mm
Width 2 mm
Material Stainless steel A4
Form BF
Surface Bare
Suitable for rope diameter 2 mm
DIN 6899
Thickness 1 mm
Products specifications
Internal diameter 7 mm
Interior height 10 mm
Width 2 mm
Material Stainless steel A4
Form BF
Surface Bare
Suitable for rope diameter 2 mm
DIN 6899
Thickness 1 mm
Close