Close
Filters
Search

Standard cable connector with plastic latch

Article No. 0502191
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-9X780
€0.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

Good recycling properties

Secure grip on bundled cables

Inner toothing on tie

No additional assembly tools required

Can be attached by hand

Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

Not resistant to mineral acids and/or oxidising chemicals.

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.

Good recycling properties

Secure grip on bundled cables

Inner toothing on tie

No additional assembly tools required

Can be attached by hand

Resistant to bases, oils, greases and motor vehicle fuels

Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

Not resistant to mineral acids and/or oxidising chemicals.

Application area

Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction


Natural: For indoor use


Black: UV- and weather-stabilized. Carbon additives slow down the effect of UV light on the material.

Products specifications
Material PA - Polyamide
Colour Black
Width 9 mm
Length 780 mm
Min./max. bundle diameter 35-233 mm
Min./max. temperature resistance -40 to 85 °C
Min./max. processing temperature -10 to 85 °C
Silicone-free Yes
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material PA - Polyamide
Colour Black
Width 9 mm
Length 780 mm
Min./max. bundle diameter 35-233 mm
Min./max. temperature resistance -40 to 85 °C
Min./max. processing temperature -10 to 85 °C
Silicone-free Yes
Halogen-free Yes
Close