Close
Filters
Search

Staple For WTG 40 thermo tackers

Article No. 0702206006
Staple for plastic melting tool STPL-PLAMLTTL-(SHAPE-M)-D7MM
€0.21 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Diameter (d1) 0.7 mm
Length (l1) 20 mm
Width (b1) 15 mm
Form M
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Diameter (d1) 0.7 mm
Length (l1) 20 mm
Width (b1) 15 mm
Form M
Material Steel
Close