Close
Filters
Search

Staple Type 80

Article No. 048012916
Staple, galvanised steel, type 80 STPL-PN-80-(A2K)-16MM
€37.05 inc. VAT price per 20000 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated (A2K)

Suitable for DKG 416, art. no. 0703 548 0

Galvanised steel, blue passivated (A2K)

Suitable for DKG 416, art. no. 0703 548 0

Application area

Box cladding, upholstery, attachment of fabric to wood

Products specifications
Width (b1) 12.8 mm
Length (l1) 16 mm
Wire width 0.66 mm
Wire thickness 0.95 mm
Material Steel
Surface Galvanised
Number per pallet 2160000 PCS
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 12.8 mm
Length (l1) 16 mm
Wire width 0.66 mm
Wire thickness 0.95 mm
Material Steel
Surface Galvanised
Number per pallet 2160000 PCS
RoHS-compliant Yes
Close