Close
Filters
Search

Staple Type 80

Article No. 048012908
Staple, galvanised steel, type 80 STPL-PN-80-(A2K)-8MM
€31.15 inc. VAT price per 20000 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated (A2K)

Suitable for DKG 416, art. no. 0703 548 0

Galvanised steel, blue passivated (A2K)

Suitable for DKG 416, art. no. 0703 548 0

Application area

Box cladding, upholstery, attachment of fabric to wood

Products specifications
Width (b1) 12.8 mm
Length (l1) 8 mm
Wire width 0.66 mm
Wire thickness 0.95 mm
Material Steel
Surface Galvanised
Number per pallet 3600000 PCS
RoHS-compliant Yes
Products specifications
Width (b1) 12.8 mm
Length (l1) 8 mm
Wire width 0.66 mm
Wire thickness 0.95 mm
Material Steel
Surface Galvanised
Number per pallet 3600000 PCS
RoHS-compliant Yes
Close