Close
Filters
Search

Staple Type 90

Article No. 04805715
Staple, galvanised steel, type 90 STPL-PN-90-GALV-(A2K)-15MM
€17.11 inc. VAT price per 5000 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated (A2K), resinated

Suitable for DKG 1040, art. no. 0703 555 0

Galvanised steel, blue passivated (A2K), resinated

Suitable for DKG 1040, art. no. 0703 555 0

Application area

For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production

Products specifications
Width (b1) 5.7 mm
Length (l1) 15 mm
Wire width 1 mm
Wire thickness 1.25 mm
Material Steel
Surface Galvanised
Version Resinated
Number per pallet 3240000 PCS
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 5.7 mm
Length (l1) 15 mm
Wire width 1 mm
Wire thickness 1.25 mm
Material Steel
Surface Galvanised
Version Resinated
Number per pallet 3240000 PCS
RoHS-compliant Yes
Close