Close
Search

Staple Type 90

Article No. 04805725
Staple, galvanised steel, type 90 STPL-PN-90-GALV-(A2K)-25MM
€22.84 inc. VAT price per 5000 PCS
Available on Order
Price may vary
+ -
*
Galvanised steel, blue passivated (A2K), resinated

Suitable for DKG 1040, art. no. 0703 555 0

Galvanised steel, blue passivated (A2K), resinated

Suitable for DKG 1040, art. no. 0703 555 0

Products specifications
Width (b1) 5.7 mm
Length (l1) 25 mm
Wire width 1 mm
Wire thickness 1.25 mm
Material Steel
Surface Galvanised
Version Resinated
Number per pallet 2080000 PCS
RoHS-compliant Yes
Close