Close
Filters
Search

Star Cotton Plus dungarees

Article No. M404299443
Dungarees Star CP BIB TROUSERS STAR CP BLACK 62 MODYF
€70.75 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Practical work dungarees with a wide variety of pockets and that are very comfortable to wear
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, folding rule pocket, thigh pocket, 2 rear pockets, bib pocket
  • Elasticated braces, elasticated adjustable waistband
  • Ergonomic cut in knee area
  • Hem can be extended by 5 cm
Practical work dungarees with a wide variety of pockets and that are very comfortable to wear
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, folding rule pocket, thigh pocket, 2 rear pockets, bib pocket
  • Elasticated braces, elasticated adjustable waistband
  • Ergonomic cut in knee area
  • Hem can be extended by 5 cm
Products specifications
Colour Black
Size 62
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Colour Black
Size 62
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close