Close
Search

Star Cotton Plus jacket

Article No. M401398004
Jacket Star CP JACKET STAR CP GREY/BLACK XXL MODYF
€61.35 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Comfortable, cotton-rich jacket with practical pockets
  • Scratch-free clothing with hook-and-loop fasteners and front zip by YKK
  • 2 outer pockets, chest pocket, pen pocket, inner pocket
  • Ergonomic cut on the sleeves with adjustable cuffs, stand-up collar
Comfortable, cotton-rich jacket with practical pockets
  • Scratch-free clothing with hook-and-loop fasteners and front zip by YKK
  • 2 outer pockets, chest pocket, pen pocket, inner pocket
  • Ergonomic cut on the sleeves with adjustable cuffs, stand-up collar
Products specifications
Colour Grey<br>Black
Size XXL
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close