Close
Filters
Search

Star Cotton Plus work shorts

Article No. M413178433
Bermuda Star CP SHORTS STAR CP DARKBLUE/GREY 56 MODYF
€45.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Lightweight summer work shorts, cotton-rich for comfort
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
  • Elastic cuff
Lightweight summer work shorts, cotton-rich for comfort
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
  • Elastic cuff
Products specifications
Colour Dark blue<br>Grey
Size 56
Size FR/ES/PT/BE 50
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue

Products specifications
Colour Dark blue<br>Grey
Size 56
Size FR/ES/PT/BE 50
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close