Close
Filters
Search

Star Cotton Plus work shorts

Article No. M413179429
Bermuda Star CP250 SHORTS STAR CP250 GREY/BLACK 52 MODYF
€31.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight summer work shorts, cotton-rich for comfort
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
  • Elastic cuff
Lightweight summer work shorts, cotton-rich for comfort
  • Buttons and hook-and-loop fastening covered to prevent scratches
  • 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
  • Elastic cuff
Products specifications
Colour Grey<br>Black
Size 52
Size FR/ES/PT/BE 46
Material 60% cotton, 40% polyester
Coating weight of mesh per m² 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Certificates/Documents

 | 

 | 

Products specifications
Colour Grey<br>Black
Size 52
Size FR/ES/PT/BE 46
Material 60% cotton, 40% polyester
Coating weight of mesh per m² 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close