Close
Filters
Search

Starlock cemented carbide saw blade, single tooth

Article No. 0696121220
Starlock saw blade carbide single tooth AY-SAWBLADE-CTL-STARLOCK-32MMX40MM
€35.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and immersion cuts in metal.

Extreme cutting performance and extra long tool life

Cemented carbide enables cutting of very hard materials.

Precise, easy and safe

The slightly curved "clean cut" tooth shape enables clean immersion.

The right immersion depth every time

Depth scale for monitoring the precise immersion depth.

3D mount (Starlock)

  • Particularly high power transmission with low wear
  • 3 x longer service life compared to conventional mount systems
  • Much better material removal
  • Precise results
  • High cutting speeds
  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and immersion cuts in metal.

Extreme cutting performance and extra long tool life

Cemented carbide enables cutting of very hard materials.

Precise, easy and safe

The slightly curved "clean cut" tooth shape enables clean immersion.

The right immersion depth every time

Depth scale for monitoring the precise immersion depth.

3D mount (Starlock)

  • Particularly high power transmission with low wear
  • 3 x longer service life compared to conventional mount systems
  • Much better material removal
  • Precise results
  • High cutting speeds
  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Application area

For thin-walled aluminium and non-ferrous base metal profiles, stainless sheet metal (INOX), cemented fibreboard (Epoxy/GFK), gypsum plasterboard and hardened screws and nails.

Products specifications
Cutting depth 40 mm
Cutting width 32 mm
Material Tungsten Carbide
Adapter type Starlock
Saw blade design Single toothed (regular)
Material to be processed Steel<br>Stainless steel<br>Fibreglass<br>Wood with metal
Suitable machines Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W)<br>Würth EMS 12-A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Cutting depth 40 mm
Cutting width 32 mm
Material Tungsten Carbide
Adapter type Starlock
Saw blade design Single toothed (regular)
Material to be processed Steel<br>Stainless steel<br>Fibreglass<br>Wood with metal
Suitable machines Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W)<br>Würth EMS 12-A
Close