Close
Filters
Search

Starlock saw blade, double tooth

Article No. 0696121111
Starlock saw blade double tooth AY-SAWBLADE-CTL-STARLOCK-D65MMX40MM
€24.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For clean, tear-free separating and immersion cuts

Precise, clean cut

The slightly curved "clean cut" toothed blade enables a clean immersion.

The right immersion depth every time

Depth scale for monitoring the precise immersion depth.

3D mount (Starlock)

  • Particularly high power transmission with low wear
  • 3 x longer service life compared to conventional mount systems
  • Much better material removal
  • Precise results
  • High cutting speeds
  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

For clean, tear-free separating and immersion cuts

Precise, clean cut

The slightly curved "clean cut" toothed blade enables a clean immersion.

The right immersion depth every time

Depth scale for monitoring the precise immersion depth.

3D mount (Starlock)

  • Particularly high power transmission with low wear
  • 3 x longer service life compared to conventional mount systems
  • Much better material removal
  • Precise results
  • High cutting speeds
  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Application area

Suitable for clean, tear-free sawing of softwood, hardwood, wooden plates, laminate, fibreglass and reinforced plastics.

Products specifications
Cutting depth 40 mm
Cutting width 65 mm
Material Bimetal
Adapter type Starlock
Saw blade design Double toothed (Japan)
Material to be processed Softwood<br>Hardwood<br>Laminated panels<br>Laminate<br>Fibreglass<br>GRP
Suitable machines Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 12-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Cutting depth 40 mm
Cutting width 65 mm
Material Bimetal
Adapter type Starlock
Saw blade design Double toothed (Japan)
Material to be processed Softwood<br>Hardwood<br>Laminated panels<br>Laminate<br>Fibreglass<br>GRP
Suitable machines Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 12-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W)
Close