Close
Filters
Search

Steel frame tape measure

Article No. 0714641655
Steel frame tape measure MSRETPE-ST-RAHMEN-50M
€67.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With special coating of the tape for high level of wear resistance and long service life
  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
  • End of tape B
  • EC precision class 2
With special coating of the tape for high level of wear resistance and long service life
  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
  • End of tape B
  • EC precision class 2
Products specifications
Length of tape (L) 50 m
Width of band (b) 13 mm
Accuracy class II

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length of tape (L) 50 m
Width of band (b) 13 mm
Accuracy class II
Close