Close
Filters
Search

Steel measuring tape

Article No. 0695072500
Steel rule stainless steel A2 STRULE-A2-L500MM
€8.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
From stainless, flexible steel

Hard-rolled, springy steel with matt-stained surface

No corrosion and long service life

Scale etched in black

Allows simple, precise reading

Proof of Performance

According to EEC precision class II

From stainless, flexible steel

Hard-rolled, springy steel with matt-stained surface

No corrosion and long service life

Scale etched in black

Allows simple, precise reading

Proof of Performance

According to EEC precision class II

Products specifications
Length of tape (L) 500 mm
Width of band (b) 18 mm
Thickness of tape (S) 0.5 mm
Scale marking on top edge (length) 0.5 mm
Scale marking on bottom edge (length) 0.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length of tape (L) 500 mm
Width of band (b) 18 mm
Thickness of tape (S) 0.5 mm
Scale marking on top edge (length) 0.5 mm
Scale marking on bottom edge (length) 0.5 mm
Close