Close
Filters
Search

Steel square

Article No. 0695940363
Steel square with stop, DIN 7168 TRYSQUAR-4036-200X130MM
€16.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

Application area

For all general in-shop metalwork.

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 200 mm
Short-limb dimension (L2) 130 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 200 mm
Short-limb dimension (L2) 130 mm
Close