Close
Filters
Search

Steel square

Article No. 0695940368
Steel square with stop, DIN 7168 TRYSQUAR-4036-600X330MM
€72.95 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

With stop

Galvanised design

No corrosion

Accuracy in line with DIN 7168 m

Application area

For all general in-shop metalwork.

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 600 mm
Short-limb dimension (L2) 330 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness (B1) 5 mm
Width (B) 30 mm
Long-limb dimension (L1) 600 mm
Short-limb dimension (L2) 330 mm
Close