Close
Filters
Search

Sticker-Ex

Article No. 0893140505
Gel cleaner GELCLNR-(STICKER-EX)-AEROCAN-500ML
€19.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Gel-based cleaner with citrus fragrance for easy removal of adhesive residue, labels and adhesive tape

Gel-based cleaner with citrus fragrance for easy removal of adhesive residue, labels and adhesive tape

The adhesive effect of the gel allows a significantly longer contact time for the solvent, resulting in improved cleaning performance compared to liquid cleaners

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Gel-based cleaner with citrus fragrance for easy removal of adhesive residue, labels and adhesive tape

Gel-based cleaner with citrus fragrance for easy removal of adhesive residue, labels and adhesive tape

The adhesive effect of the gel allows a significantly longer contact time for the solvent, resulting in improved cleaning performance compared to liquid cleaners

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal application for removing grease, adhesive, paper or film labels, sealants, silicone, oil, grease, wax, tar, paraffin, printing ink, etc. Dissolves various marking inks on smooth, non-absorbent surfaces.

Instructions

Spray the label and leave to take effect depending on degree of soiling. You may need to roughen laminated labels first. You can then peel off the label and remove any adhesive residue with a cloth.

Products specifications
Contents 500 ml
Colour Colourless
Chemical basis Aliphatic hydrocarbon
Smell/fragrance Citrus
Viscosity/consistency Gel
Density 0.77 g/cm³
Min. flashing point 21 °C
Shelf life from production/conditions 24 Month / frost-free storage area
AOX-free Yes
Silicone-free Yes
Products specifications
Contents 500 ml
Colour Colourless
Chemical basis Aliphatic hydrocarbon
Smell/fragrance Citrus
Viscosity/consistency Gel
Density 0.77 g/cm³
Min. flashing point 21 °C
Shelf life from production/conditions 24 Month / frost-free storage area
AOX-free Yes
Silicone-free Yes
Close