Close
Filters
Search

Square Hooks for Wood A2

Article No. M870723030
STNLSS A2-3,0X30 Square Hooks for Wood
€0.74 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Square hooks for wood
 
3,0 X 30 mm, A2-AISI304
 
• Quality : A2
Square hooks for wood
 
3,0 X 30 mm, A2-AISI304
 
• Quality : A2
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 3 mm
Length (l1) 30 mm
Thread length (thread for woodwork) (lg) 12 mm
Drive type Slot
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 3 mm
Length (l1) 30 mm
Thread length (thread for woodwork) (lg) 12 mm
Drive type Slot
Close