Close
Filters
Search

Square Hooks for Wood A2

Article No. M870724550
STNLSS A2-4,5X50 Square Hooks for Wood
€0.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Square hooks for wood
 
4,5 X 50 mm, A2-AISI304
 
• Quality : A2
Square hooks for wood
 
4,5 X 50 mm, A2-AISI304
 
• Quality : A2
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.5 mm
Length (l1) 50 mm
Thread length (thread for woodwork) (lg) 20 mm
Drive type Slot
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.5 mm
Length (l1) 50 mm
Thread length (thread for woodwork) (lg) 20 mm
Drive type Slot
Close