Close
Filters
Search

Stoneware drill polygon shaft

Article No. 0641415011
Stoneware drill, polygon shaft DRL-TLE-STNWARE-POLYGON-D5MM ZEBRA
€32.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain

Specially designed carbide plate geometry (multi-surface precision grinding)

  • Precise drilling
  • Precise, chip-free drilling

New polygon shank

  • No slippage in the drill chuck
  • Optimal torque transmission

Drill depth indicator

The coloured ring indicates the ideal drilling depth

No cooling required

Dry drilling

Notice
  • Max. Speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)
  • Not suitable for impact drilling. For rotary drilling only!
  • Optimum contact pressure: 35–45 kg
  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a scraping sound, the drill bit has reached the end of its service life.
  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!
  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!
  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!
  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)
  • If the 14-mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain

Specially designed carbide plate geometry (multi-surface precision grinding)

  • Precise drilling
  • Precise, chip-free drilling

New polygon shank

  • No slippage in the drill chuck
  • Optimal torque transmission

Drill depth indicator

The coloured ring indicates the ideal drilling depth

No cooling required

Dry drilling

Notice
  • Max. Speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)
  • Not suitable for impact drilling. For rotary drilling only!
  • Optimum contact pressure: 35–45 kg
  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a scraping sound, the drill bit has reached the end of its service life.
  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!
  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!
  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!
  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)
  • If the 14-mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).
Application area

Rotary drilling in porcelain stoneware tiles, tiles, glass (not safety glass) and porcelain. Ideal for electric and cordless drills.

Instructions

1. Start the hole with point precision, applying light pressure


2. Switch on the drill


3. Apply full contact pressure → Scraping sound must be heard


4. Use reduced contact pressure once the tile has been fully penetrated

Products specifications
Diameter (Ø) 5 mm
Length 103 mm
Shaft diameter 10 mm
Tool holding device Polygon
Versatility (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 4 of 4 points

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Diameter (Ø) 5 mm
Length 103 mm
Shaft diameter 10 mm
Tool holding device Polygon
Versatility (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 4 of 4 points
Related Product
Close