Close
Filters
Search

Storage box

Article No. 0962211015
STRGBOX-PLA-GR1-GREY Art.-no. 0962211015 | EAN 4047376184268
€20.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Application area
Reinforcement ribs for excellent stability
Reinforced recessed handles
Peripheral stack edge
Cover available as an accessory
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Application area
Reinforcement ribs for excellent stability
Reinforced recessed handles
Peripheral stack edge
Cover available as an accessory
Products specifications
Size 1
Colour Grey
Length (L1) 489 mm
Width (B2) 304 mm
Height (H2) 185 mm
Internal width (B1) 280 mm
Height (from floor to stacking rim) 172 mm
Length (internal base) (L3) 425 mm
Material PP - Polypropylene
Products specifications
Size 1
Colour Grey
Length (L1) 489 mm
Width (B2) 304 mm
Height (H2) 185 mm
Internal width (B1) 280 mm
Height (from floor to stacking rim) 172 mm
Length (internal base) (L3) 425 mm
Material PP - Polypropylene
Related Product
Close