Close
Filters
Search

Straight-edge

Article No. 0993000102
Straight-edge level SREDGLEVL-LM-L500CM
€63.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
From thick-walled light metal profile with middle web and two plastic end caps
From thick-walled light metal profile with middle web and two plastic end caps
Products specifications
Length (l) 500 cm
Width (B) 100 mm
Height (H) 18 mm

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Length (l) 500 cm
Width (B) 100 mm
Height (H) 18 mm
Close