Close
Filters
Search

Structural adhesive Multi-fibre adhesive

Article No. 0893100115
Structural adhesive, multi-fibre adhesive STRUCADH-(MULTI-FIBERBOND)-310ML
€18.64 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-strength adhesive strengthened with structural fibres

Glass fibre reinforcement

Thanks to the integrated glass fibre reinforcement, outstanding adhesive strength is achieved even with adhesive bonds under heavy loads.

Tested adhesive properties

  • Tested water resistance level D4 in accordance with EN 204 (test number: 50533042/3)
  • Thermal stability in accordance with EN 14257 - Watt 91 (test number: 505 33042/4)

Hardens quickly

  • Fast reaction time with high initial strength after just approx. 15 minutes.
  • Enables you to continue working quickly.

Transparent hardening

Wide range of adhesion

Slightly foaming

Can be sanded and painted over

Resistant to weathering and ageing

Silicon-free

Notice

For safety reasons, the adhesive bead must not be more than 2.5 mm.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-strength adhesive strengthened with structural fibres

Glass fibre reinforcement

Thanks to the integrated glass fibre reinforcement, outstanding adhesive strength is achieved even with adhesive bonds under heavy loads.

Tested adhesive properties

  • Tested water resistance level D4 in accordance with EN 204 (test number: 50533042/3)
  • Thermal stability in accordance with EN 14257 - Watt 91 (test number: 505 33042/4)

Hardens quickly

  • Fast reaction time with high initial strength after just approx. 15 minutes.
  • Enables you to continue working quickly.

Transparent hardening

Wide range of adhesion

Slightly foaming

Can be sanded and painted over

Resistant to weathering and ageing

Silicon-free

Notice

For safety reasons, the adhesive bead must not be more than 2.5 mm.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Gluing flush joints in wooden window construction, bonding angle brackets in aluminium window and door construction, gluing board joints in wooden front doors, front door panels, stairway steps, handrails, gluing sandwich panels and round arches, kitchen worktops, processing natural stone, window sills and skirting boards. Ideally suited for bonding of head blocks.


For adhesion of wood, metal, painted aluminium, hard PVC, concrete, natural stone, artificial stone, laminated materials, ceramics, hard foams made from phenol resin and polyurethane

Instructions

The surfaces of the substrates to be glued must be dry and free of dust and grease. Remove any release agent that may be present. Depending on the material and the surface quality, the adhesive surfaces are pre-treated, sanded, cleaned, and a small amount of adhesive is applied. Priming the adhesive surfaces is recommended in some cases.


Multi-fibre adhesive is applied to one of the bonded parts as a bead, or applied over the whole surface using the spatula. The adhesive is moisture-curing, which means that when sticking non-absorbent materials or very dry materials, the applied adhesive must be dusted (misted) with water to achieve complete curing.


The parts are bonded within a skin-forming time (max. 3 min. after wetting) and, if necessary, pressed together to achieve functional strength. The amount applied should be around 200 g/m², depending on the material.

Products specifications
Contents 310 ml
Container Cartridge
Colour Transparent
Chemical basis Polyurethane
Full curing speed/conditions 1 mm/d / Depending on the strength of caterpillars
Min. functional strength 20 min
Conditions for functional strength with tension-free materials
Min./max. processing temperature 7 to 35 °C
Min./max. temperature resistance -30 to 110 °C
Min. flashing point 181 °C
Shelf life from production/conditions 12 Month / at 15°C to 25°C
Silicone-free Yes
Solvent-free No
PVC-free Yes
VOC-free Yes
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 310 ml
Container Cartridge
Colour Transparent
Chemical basis Polyurethane
Full curing speed/conditions 1 mm/d / Depending on the strength of caterpillars
Min. functional strength 20 min
Conditions for functional strength with tension-free materials
Min./max. processing temperature 7 to 35 °C
Min./max. temperature resistance -30 to 110 °C
Min. flashing point 181 °C
Shelf life from production/conditions 12 Month / at 15°C to 25°C
Silicone-free Yes
Solvent-free No
PVC-free Yes
VOC-free Yes
Shelf life from production 12 Month
Close