Close
Filters
Search

Stud with threaded end ≈ 1.25 d

Article No. 02508850
DIN 939 plain steel 8.8 STUD-DIN939-8.8-M8X50
€0.77 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 939, steel 8.8, plain
DIN 939, steel 8.8, plain
Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 50 mm
Thread length (metric thread) (l2) 22 mm
Thread length 2 (metric thread) (l3) 10 mm
Standards DIN 939
Material Steel
Property class 8.8
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Without drive
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 50 mm
Thread length (metric thread) (l2) 22 mm
Thread length 2 (metric thread) (l3) 10 mm
Standards DIN 939
Material Steel
Property class 8.8
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Without drive
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Close