Close
Filters
Search

Superglue Klebfix, 2-component

Article No. 0893093090
Cyanoacrylate structural adhesive 2C SUPGLU-(KLEBFIX-2C)-10G
€36.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Transparent, gap-filling, flexible 2-component superglue

For universal use

  • Excellent adhesion to a wide variety of surfaces
  • Virtually transparent bonding of PMMA
  • High gap filling capacity with minimum shrinkage
  • Strong initial adhesion
  • Machinable

Very high level of adhesive strength

Up to 75 kg/cm² load capacity after curing

Gel-like consistency

Can also be used on vertical surfaces and overhead

Easy to use

  • Comes in a practical syringe — no gun required
  • Thin mixer tip guarantees precise application

Resistant to petrol and diesel

Solvent- and silicone-free

Notice

Not suitable for use in pure oxygen or very oxygen-concentrated environments. It should not be used on heavily chlorinated or heavily oxidising substrates.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Transparent, gap-filling, flexible 2-component superglue

For universal use

  • Excellent adhesion to a wide variety of surfaces
  • Virtually transparent bonding of PMMA
  • High gap filling capacity with minimum shrinkage
  • Strong initial adhesion
  • Machinable

Very high level of adhesive strength

Up to 75 kg/cm² load capacity after curing

Gel-like consistency

Can also be used on vertical surfaces and overhead

Easy to use

  • Comes in a practical syringe — no gun required
  • Thin mixer tip guarantees precise application

Resistant to petrol and diesel

Solvent- and silicone-free

Notice

Not suitable for use in pure oxygen or very oxygen-concentrated environments. It should not be used on heavily chlorinated or heavily oxidising substrates.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

Ideal for bonding parts with different or unknown adhesive gaps (up to 6 mm) or for applications where excess adhesive has to harden completely. The high gap filling capacity and high initial adhesion on most surfaces make the system the perfect product for repairs. The gel-like consistency prevents run-off even on vertical surfaces.

Instructions
  • The surface must be dry and free from dust or grease.

  • Insert the push rod and then unscrew the cap and screw on a mixer. The first 1 to 2 cm of the mixed adhesive should not be used.

  • Then immediately apply the adhesive to one of the two mating parts and join within 1 minute. After joining the two substrates, a further 15-30 seconds remain for repositioning (depending on the material). The bonding must be pressed/fixed in place evenly. Fixing time is the time it takes until the adhesive can fix a weight of 3 kg for 10 seconds to an adhesive surface area of 250 mm². The fixing time depends on the substrate (see table on the technical data sheet).

  • After approx. 5 minutes, good initial strength is achieved, after 10 minutes good resistance, and after 24 hours final strength is achieved. However, the curing time depends on the temperature.

  • If you wish to continue using the mixer, reuse the adhesive after no more than 2 minutes or discard a few drops from the mixing tube so that it does not become clogged with cured material. If work is interrupted for longer than 2 minutes, the mixing tube must be replaced.

  • When you are finished, remove the mixer and screw the sealing cap back on.
Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.21 g/cm³
Min./max. hardening time /conditions 5-6 min / depending on the adhesive gap
Min./max. tensile strength 4-7 N/mm²
Min. combined tension and shear resistance 2.2 N/mm²
Max. gluing gap size 6 mm
Min./max. temperature resistance -40 to 80 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / cool, dry and frost-free storage area
Weight of content 410 g
Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Transparent
Density 1.21 g/cm³
Min./max. hardening time /conditions 5-6 min / depending on the adhesive gap
Min./max. tensile strength 4-7 N/mm²
Min. combined tension and shear resistance 2.2 N/mm²
Max. gluing gap size 6 mm
Min./max. temperature resistance -40 to 80 °C
Min./max. processing temperature 5 to 35 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 12 Month / cool, dry and frost-free storage area
Weight of content 410 g
Related Product
Close