Close
Filters
Search

Surface bonding agent Adhesion Plus for plastic/wood/stone

Article No. 089010062
Bond a. seal primer plasic/wood/stone PRIM-BONDSEAL-PLA/WO/STN-250ML
€44.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Optimisation of plastic, wood, stone and concrete surfaces
Notice

Caution: Not suitable for PE, PP, PTFE, PMMA and PC.

Adhesion Plus for plastic/wood/stone reacts to moisture. To maintain the quality of the primer, the can should be closed immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.

Once opened, Adhesion Plus for plastic/wood/stone should be used up within approx. one month if used on a regular basis. If the can is rarely opened, use the primer within 2 months. Discontinue use of Adhesion Plus for plastic/wood/stone if it gels, is not homogeneous or is too viscous.

Do not dilute or mix Adhesion Plus for plastic/wood/stone with other substances.

The previous layer must be completely set and dry before each step.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Optimisation of plastic, wood, stone and concrete surfaces
Notice

Caution: Not suitable for PE, PP, PTFE, PMMA and PC.

Adhesion Plus for plastic/wood/stone reacts to moisture. To maintain the quality of the primer, the can should be closed immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.

Once opened, Adhesion Plus for plastic/wood/stone should be used up within approx. one month if used on a regular basis. If the can is rarely opened, use the primer within 2 months. Discontinue use of Adhesion Plus for plastic/wood/stone if it gels, is not homogeneous or is too viscous.

Do not dilute or mix Adhesion Plus for plastic/wood/stone with other substances.

The previous layer must be completely set and dry before each step.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Acts as a bonding agent between adhesives and the following substrates: Plastics such as UP, GRP, EP, PVC, ABS, uPVC, untreated wood and wood products (press boards), natural stone, concrete, mineral mortar and plasters, textiles and non-woven materials.

Instructions

The surface must be clean, dry and free from dust and grease. For this purpose, non-load-bearing or loose layers must first be removed. Then either spray the surfaces with a thin coating of Activating Cleaner and wipe off with a clean cloth or absorbent paper, or spray Activating Cleaner onto a cloth and wipe down the adhesive surfaces. The adhesive effect can be improved by additional pre-treatment steps such as sanding, cleaning and activating. Shake Adhesion Plus for plastic/wood/stone well until the steel ball in the container can easily be heard. Continue shaking for a minute.


Apply a thin but opaque, uniform layer of Adhesion Plus for plastic/wood/stone with a felt brush. Always wipe in one direction when doing so. The ideal application temperature is 15–25°C.


Apply Adhesion Plus for plastic/wood/stone only once. Make sure that the layer is uniform and opaque. Observe the flash-off times!


Close the container again tightly after each use.

Products specifications
Chemical basis Polyurethane formulation that contains solvents
Colour Yellow transparent
Density 1 kg/l
Min. flash-off time 30 min
Flash-off time conditions at 23°C and 50% relative humidity
Contents 250 ml
Weight of content 250 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Chemical basis Polyurethane formulation that contains solvents
Colour Yellow transparent
Density 1 kg/l
Min. flash-off time 30 min
Flash-off time conditions at 23°C and 50% relative humidity
Contents 250 ml
Weight of content 250 g
Close