Close
Filters
Search

Surface brush

Article No. 07146913
€6.17 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Nominal diameter (d) 75 mm
Usable length of wire (H) 25 mm
Ring width (A) 15 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 4500 U/min(rpm)

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d) 75 mm
Usable length of wire (H) 25 mm
Ring width (A) 15 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 4500 U/min(rpm)
Close