Close
Filters
Search

Swivel sliding door fitting

Article No. 0684702121
Swivel sliding door fitting for Tiomos proc. SLIDDRFITT-SWNGDR-1600X500MM
€71.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For TIOMOS processor

With parallel guide

Accurate soft running, high lateral stability

Retractable hinged doors

Free space in front of the carcass without intruding hinged doors

Door height max. 2200 mm

Flexible range of applications

Ball guide galvanised and black chromated

Door thickness 19 mm

Opening angle 110°

Mid-wall mount offset 9.5 mm

Includes:

  • 4 x ball guides
  • 2 x gear racks length 532 mm for cutting to length
  • 2 x gear wheels
  • 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25
  • 4 x conical serrated washers
  • 4 x screws M 4 x 6

Specified dimensions not binding. Subject to technical changes!

For TIOMOS processor

With parallel guide

Accurate soft running, high lateral stability

Retractable hinged doors

Free space in front of the carcass without intruding hinged doors

Door height max. 2200 mm

Flexible range of applications

Ball guide galvanised and black chromated

Door thickness 19 mm

Opening angle 110°

Mid-wall mount offset 9.5 mm

Includes:

  • 4 x ball guides
  • 2 x gear racks length 532 mm for cutting to length
  • 2 x gear wheels
  • 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25
  • 4 x conical serrated washers
  • 4 x screws M 4 x 6

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 500 mm
Suitable for max. door height 1600 mm
Suitable for min./max. door thickness 16-19 mm
Material Steel / plastic
Products specifications
Nominal length 500 mm
Suitable for max. door height 1600 mm
Suitable for min./max. door thickness 16-19 mm
Material Steel / plastic
Close