Close
Filters
Search

Synchronisation bar

Article No. F102068272
Tipmatic synchronisation bar AY-SYNCHROBAR-TIPMATICPLUS GRASS NOVA PRO
€15.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For Dynapro Tipmatic, DWD XP and Nova Pro Tipmatic Plus full extension underfloor guide

Specified dimensions not binding. Subject to technical changes.

For Dynapro Tipmatic, DWD XP and Nova Pro Tipmatic Plus full extension underfloor guide

Specified dimensions not binding. Subject to technical changes.

Application area
  • Dynapro Tipmatic: For cabinet widths up to 1300 mm

  • DWD XP Tipmatic Plus: For cabinet widths up to 1200 mm

  • Nova Pro Tipmatic Plus: For cabinet widths up to 1200 mm
Instructions

Cut:


  • Dynapro Tipmatic: Cabinet usable clearance - 187 mm

  • DWD XP Tipmatic Plus: Cabinet usable clearance - 97 mm

  • Nova Pro Tipmatic Plus: Cabinet usable clearance - 89 mm
Products specifications
Length 1079 mm
Material Aluminium
Surface Powder-coated
Closing system Tipmatic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

3D-drawing 1

Products specifications
Length 1079 mm
Material Aluminium
Surface Powder-coated
Closing system Tipmatic
Close