Close
Filters
Search

Synthetic corundum flap wheels

Article No. 0672010424
Emery cloth wheel, synthetic corundum FLPWHL-NC-K40-40X20X6
€3.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.

Gentle working with high material removal

Supple, soft abrasive flaps

Ideal in confined spaces

Easily resettable synthetic resin core facilitates optimal operation in confined spaces without damaging the work piece.

Notice

Flap wheels achieve optimal performance at a recommended cutting speed of 15–20 m/s. An ideal compromise between the removal rate, surface quality and temperature load of the work piece and the service life of the flap wheel. The maximum permissible rotation speed (min-1) must never be exceeded for safety reasons. Flexible shafts, electric and pneumatic straight grinders can be used as tool drives.

Service life and heat development:

The low contact pressure and circumferential speed increase the service life of the flap wheel and minimise the temperate load on the work piece.

Material removal:

Increasing the removal rate should be achieved by switching to a rougher grain rather than increasing the contact pressure.

Surface quality:

High cutting speeds with low contact pressure produce fine roughness. Increasing the contact pressure with low cutting speed increases the depth of roughness. The softer the material to be machined, the greater the depth of roughness (when using the same grain size).

Safety is only guaranteed if the clamping length is 15 mm and the specified maximum rotation speed for open shaft lengths is not exceeded. Follow general working and safety precautions.

Ideal for grinding in confined spaces e.g. in mould-making, container and apparatus engineering and pipeline construction.

Gentle working with high material removal

Supple, soft abrasive flaps

Ideal in confined spaces

Easily resettable synthetic resin core facilitates optimal operation in confined spaces without damaging the work piece.

Notice

Flap wheels achieve optimal performance at a recommended cutting speed of 15–20 m/s. An ideal compromise between the removal rate, surface quality and temperature load of the work piece and the service life of the flap wheel. The maximum permissible rotation speed (min-1) must never be exceeded for safety reasons. Flexible shafts, electric and pneumatic straight grinders can be used as tool drives.

Service life and heat development:

The low contact pressure and circumferential speed increase the service life of the flap wheel and minimise the temperate load on the work piece.

Material removal:

Increasing the removal rate should be achieved by switching to a rougher grain rather than increasing the contact pressure.

Surface quality:

High cutting speeds with low contact pressure produce fine roughness. Increasing the contact pressure with low cutting speed increases the depth of roughness. The softer the material to be machined, the greater the depth of roughness (when using the same grain size).

Safety is only guaranteed if the clamping length is 15 mm and the specified maximum rotation speed for open shaft lengths is not exceeded. Follow general working and safety precautions.

Application area
  • Especially suitable for machining alloyed and unalloyed steel, malleable iron, structural steel, tool steel, soft non-ferrous metals, plastics and wood.

  • Precision grinding work on radii in tool and mould making, machining of small and hard-to-reach surfaces in instrument and container construction, machining of fittings produced from non-ferrous and light metals, grinding of turbine blades in motor construction and repairs, grinding of edges and surfaces, dressing and smoothing, deburring and for machining weld seams
Products specifications
Diameter x width x shaft diameter 40 x 20 x 6 mm
Grid size 40
Material of abrasive medium Aluminium oxide
Material to be processed C-steel<br>Grey cast iron<br>Forged steel<br>Steels bands<br>Cr-Ni and other stainless steels<br>Non-ferrous metal<br>Deep-drawn steel<br>Cast metal<br>Malleable cast iron<br>Injection-moulded zinc<br>Stainless steel
Recommended rotation speed 9600 U/min(rpm)
Max. rotation speed 19100 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Diameter x width x shaft diameter 40 x 20 x 6 mm
Grid size 40
Material of abrasive medium Aluminium oxide
Material to be processed C-steel<br>Grey cast iron<br>Forged steel<br>Steels bands<br>Cr-Ni and other stainless steels<br>Non-ferrous metal<br>Deep-drawn steel<br>Cast metal<br>Malleable cast iron<br>Injection-moulded zinc<br>Stainless steel
Recommended rotation speed 9600 U/min(rpm)
Max. rotation speed 19100 U/min(rpm)
Close