Close
Filters
Search

Synthetic corundum vulcanised fibre disc

Article No. 0580115100
Vulcanised fibre disc normal corundum FBRDISC-NC-G100-D115X22MM
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Tear-resistant, tough-elastic sanding discs

22 mm hole with cross slot

Carrier material made from vulcanised fibre

  • Grain size 16-50: 0.8 mm
  • Grain 60-120: 0.6 mm

Highly elastic fully synthetic resin bonding

Long service life

Electrostatic dispersion

Uniform removal rates

Notice

General working and safety instructions

  • Only use fibre discs with approved, undamaged support plates
  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
  • Plunge-cut grinding is not permitted
  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
  • Store in original packaging at 18-22°C and 45-60% relative air humidity
Tear-resistant, tough-elastic sanding discs

22 mm hole with cross slot

Carrier material made from vulcanised fibre

  • Grain size 16-50: 0.8 mm
  • Grain 60-120: 0.6 mm

Highly elastic fully synthetic resin bonding

Long service life

Electrostatic dispersion

Uniform removal rates

Notice

General working and safety instructions

  • Only use fibre discs with approved, undamaged support plates
  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
  • Plunge-cut grinding is not permitted
  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
  • Store in original packaging at 18-22°C and 45-60% relative air humidity
Application area

For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate



Edge and surface grinding on flat and curved components:


  • Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues

  • Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces.

  • Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in vehicle repair


Materials to be processed:


Steel, non-ferrous metals, cast meal and aluminium alloys

Products specifications
Diameter (Ø) 115 mm
Bore diameter 22.23 mm
Grid size 100
Max. rotation speed 13300 U/min(rpm)
Backing material Vulcanised fibre
Material of abrasive medium Normal corundum
Colour of disc Brown
Adhesive base All-synthetic resin

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 115 mm
Bore diameter 22.23 mm
Grid size 100
Max. rotation speed 13300 U/min(rpm)
Backing material Vulcanised fibre
Material of abrasive medium Normal corundum
Colour of disc Brown
Adhesive base All-synthetic resin
Related Product
Close