Close
Filters
Search

System assortment 2.4.1, socket wrench 1/4 inch

Article No. 0965905052
Socket wrench set 2.4.1, 12 pcs SKTWRNCH-SET-1/4IN-12PCS ZEBRA
€44.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
12 pieces

Compatible with all products from the ORSY systems

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

12 pieces

Compatible with all products from the ORSY systems

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Products specifications
Number of pieces in assortment/set 12 PCS
Size foam section 2.4.1
Width x height x depth 115 x 38 x 335 mm
Decor Carbon appearance

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 12 PCS
Size foam section 2.4.1
Width x height x depth 115 x 38 x 335 mm
Decor Carbon appearance
Close