Close
Filters
Search

System assortment 4.4.1, flexible ratchet combination wrench

Article No. 0965905407
Ratchet combi wrench set 4.4.1, 8 pcs RTCHCOMBIWRNCH-SET-FLEXIBLE-8PCS
€113.87 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
8 pieces

Compatible with all products of the ORSY system world

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes marked on insert.

8 pieces

Compatible with all products of the ORSY system world

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes marked on insert.

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Products specifications
Number of pieces in assortment/set 8 PCS
Size foam section 4.4.1
Width x height x depth 231 x 38 x 335 mm
Decor Carbon appearance

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

Products specifications
Number of pieces in assortment/set 8 PCS
Size foam section 4.4.1
Width x height x depth 231 x 38 x 335 mm
Decor Carbon appearance
Close