Close
Filters
Search

System assortment 4.4.1, t-handle screwdriver, hexagon socket

Article No. 0965905520
T-handle screwdriver set, hex, 4.4.1, 6 pcs. SCRDRIV-HNDL-T-SET-2C-HEXSKT-4.4.1-6PCS
€95.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
6 pieces

Compatible with all ORSY system products

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

6 pieces

Compatible with all ORSY system products

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Products specifications
Number of pieces in assortment/set 6 PCS
Size foam section 4.4.1
Width x height x depth 231 x 38 x 335 mm
Decor Carbon appearance
Products specifications
Number of pieces in assortment/set 6 PCS
Size foam section 4.4.1
Width x height x depth 231 x 38 x 335 mm
Decor Carbon appearance
Close