Close
Filters
Search

System assortment 8.4.1, screwdriver and ratchet key

Article No. 0965905924
Screwdriver/ offset screwdriver set 8.4.1, 35 pcs. SCRDRIV/ANGLWRNCH-SA-MB-8.4.1-35PCS ZEBRA
€243.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
35 pieces

Compatible with all ORSY system products

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

35 pieces

Compatible with all ORSY system products

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes are marked on the insert.

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Products specifications
Number of pieces in assortment/set 35 PCS
Size foam section 8.4.1
Width x height x depth 462 x 38 x 335 mm
Decor Carbon appearance

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 35 PCS
Size foam section 8.4.1
Width x height x depth 462 x 38 x 335 mm
Decor Carbon appearance
Close