Close
Filters
Search

System assortment 8.4.1, socket wrench 1/4 + 1/2 inch

Article No. 0965905901
Socket wrench set 1/4+1/2 inch 8.4.1, 56 pieces SKTWRNCH-SET-1/4+1/2IN-56PCS ZEBRA
€201.43 inc. VAT price per 1 PCS
LOW STOCK
+ -
56 pieces

Compatible with all products of the ORSY system world

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes marked on insert.

56 pieces

Compatible with all products of the ORSY system world

Uniform grid dimensions

Attractive carbon finish

Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning

Find the correct tools quickly and easily

Tool sizes marked on insert.

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Products specifications
Number of pieces in assortment/set 56 PCS
Size foam section 8.4.1
Width x height x depth 462 x 38 x 335 mm
Decor Carbon appearance

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 56 PCS
Size foam section 8.4.1
Width x height x depth 462 x 38 x 335 mm
Decor Carbon appearance
Close