Close
Filters
Search

System case 4.4.1

Article No. 5581020000
System case 4.4.1 SYSCASE-4.4.1.
€65.73 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal for flexible storage of small parts, machines and tools used with consumables

Compatible and flexible thanks to grid dimensions

  • Allows individual composition of contents in different application areas
  • Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment

Combine several cases

Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.

With a number of functional elements

  • Integrated elastomer seal protects the contents from rain
  • Simple opening and closing with closures with recessed handles
  • Label section for adhesive or inserted labels

High user comfort

  • Large handle design
  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
  • Handle with up to 60 kg capacity

The system case has been awarded the three most prestigious design awards:

  • Red Dot Design Award 2017
  • IF Design Award 2017
  • German Design Award 2018
Ideal for flexible storage of small parts, machines and tools used with consumables

Compatible and flexible thanks to grid dimensions

  • Allows individual composition of contents in different application areas
  • Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment

Combine several cases

Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.

With a number of functional elements

  • Integrated elastomer seal protects the contents from rain
  • Simple opening and closing with closures with recessed handles
  • Label section for adhesive or inserted labels

High user comfort

  • Large handle design
  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
  • Handle with up to 60 kg capacity

The system case has been awarded the three most prestigious design awards:

  • Red Dot Design Award 2017
  • IF Design Award 2017
  • German Design Award 2018
Products specifications
System dimensions 4.4.1
Width 370 mm
Depth 270 mm
Height 85 mm
Material ABS
Product weight (per item) 1360 g
Width x depth x height (internal dimension) 335 x 231.25 x 54 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
System dimensions 4.4.1
Width 370 mm
Depth 270 mm
Height 85 mm
Material ABS
Product weight (per item) 1360 g
Width x depth x height (internal dimension) 335 x 231.25 x 54 mm
Close