Close
Filters
Search

System case empty range 8.4.1 transparent

Article No. 5581110006
System case empty assortment 8.4.1 transparent SYSCASE-8.4.1.-BOX-22PCS SYSTEMKOFFER
€112.45 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Fitted with system boxes

Ideal for storing small parts that are transported or stored in the case.

Fitted with system boxes

Ideal for storing small parts that are transported or stored in the case.

Products specifications
System dimensions 8.4.1
Number of boxes 22 PCS
Width x depth x height 500 x 380 x 85 mm
Product weight (per item) 2400 g
Products specifications
System dimensions 8.4.1
Number of boxes 22 PCS
Width x depth x height 500 x 380 x 85 mm
Product weight (per item) 2400 g
Close