Close
Filters
Search

System connector SV 20 E

Article No. 0683221423
System connector, SV 20 E single adapter wo. base SYSCON-SV20E-ZD-PLUG-AW20-(NI)-19MM
€0.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ergonomic tightening owing to inclination of drive tool
  • Wide edge covering covers damaged bore hole edges
  • Wide seating for system bolts covers manufacturing tolerances
  • With a through-bore, the connector can also be used out of sight
  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design

Specified dimensions not binding. Subject to technical changes!

Ergonomic tightening owing to inclination of drive tool
  • Wide edge covering covers damaged bore hole edges
  • Wide seating for system bolts covers manufacturing tolerances
  • With a through-bore, the connector can also be used out of sight
  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Zamak
Surface Nickel-plated
For material thickness 19 mm
Version Without bar
Internal drive AW20
Drilling depth 14 mm
Products specifications
Material Zamak
Surface Nickel-plated
For material thickness 19 mm
Version Without bar
Internal drive AW20
Drilling depth 14 mm
Close