Close
Filters
Search

System insert, plastic, 4.4.1

Article No. 5581003002
System insert plastic 4.4.1 SYSINRT-4.4.1.-16COMP
€6.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice

Two system inserts fit into system case 8.4.1

Not compatible with transparent lid!

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice

Two system inserts fit into system case 8.4.1

Not compatible with transparent lid!

Products specifications
System dimensions 4.4.1
Width x depth x height (external dimension) 335 x 231.25 x 54 mm
Number of compartments 16 PCS
Compartment width x compartment depth x compartment height 52 x 78 x 52 mm
Products specifications
System dimensions 4.4.1
Width x depth x height (external dimension) 335 x 231.25 x 54 mm
Number of compartments 16 PCS
Compartment width x compartment depth x compartment height 52 x 78 x 52 mm
Close