Close
Filters
Search

System workshop trolley Basic 8.4

Article No. 0962641070
Workshop trolley Basic 8.4 WRKSHPTRLY-BASIC-8.4-7DW-RAL3020
€920.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY®system world thanks to the system dimensions.

Trolley is easy to move

Sturdy side handle

Wide range of accessories

The workshop trolley can be adapted to the needs of the application in question using different accessories

Drawers with full extension, two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
Unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY®system world thanks to the system dimensions.

Trolley is easy to move

Sturdy side handle

Wide range of accessories

The workshop trolley can be adapted to the needs of the application in question using different accessories

Drawers with full extension, two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
Products specifications
Type description BASIC 8.4
Drawer design 5 drawers, W 466 x D 336 x H 69 mm<br>2 drawers, W 466 x D 336 x H 149 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 665 x 393 x 964 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 100 mm)<br>1 swivel castor without brake (D: 100 mm)<br>2 fixed castors without brake (D: 100 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 250 kg
Load capacity of drawer 25 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Type description BASIC 8.4
Drawer design 5 drawers, W 466 x D 336 x H 69 mm<br>2 drawers, W 466 x D 336 x H 149 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 665 x 393 x 964 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 100 mm)<br>1 swivel castor without brake (D: 100 mm)<br>2 fixed castors without brake (D: 100 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 250 kg
Load capacity of drawer 25 kg
Close