Close
Filters
Search

T-connector

Article No. 0885028
Push-in quick-action plug conection, T-shaped QCKPLGCON-(T-CON)-D8M
€12.64 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For commercial vehicles

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

Due to fewer components

Corrosion-resistant brass design

Saves money

Thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium:

Compressed air

Maximum operating pressure:

Complies with DIN 74324

Operating temperature:

-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)

Hoses:

Comply with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Nickel-plated brass
  • Multi-pronged tensioning clamp ring: Nickel-plated brass
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Proof of Performance
  • Screw connectors meet the requirements of DIN 74324
  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)
  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems
  • on commercial vehicles
For commercial vehicles

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

Due to fewer components

Corrosion-resistant brass design

Saves money

Thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium:

Compressed air

Maximum operating pressure:

Complies with DIN 74324

Operating temperature:

-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)

Hoses:

Comply with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Nickel-plated brass
  • Multi-pronged tensioning clamp ring: Nickel-plated brass
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Proof of Performance
  • Screw connectors meet the requirements of DIN 74324
  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)
  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems
  • on commercial vehicles
Application area
  • For polyamide pipes Ø 6 to 16 mm

  • For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems
Products specifications
Outer diameter of pipe (T) 8 mm
Length (l) 45.6 mm
Material Brass

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Outer diameter of pipe (T) 8 mm
Length (l) 45.6 mm
Material Brass
Close