Close
Filters
Search

T-handle 2-component hex key with side drive

Article No. 06131166
T-handle 2C hexagon socket SCRDRIV-HNDL-T-HEXSKT-6X185MM ZEBRA
€9.18 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics

  • The concave shape of the T-handle enables comfortable working
  • The 2-component handle fits perfectly in the hand and reduces fatigue when working

Quickly find the correct driver size

  • The large, molded-in size symbol makes it easier to find the desired drive size
  • Aided by the coloured plastic ring according to the Würth colour code

Versatile

  • Short side is suitable for tight spaces as well as for increased leverage

Speed and precision

  • The fast-turning zone with grooves and a slight collar results in increased working speed
  • Also prevents fingers from slipping
  • With black point tip for high fit accuracy

Always ready when you need it

  • The through hole lets you store the T-handle on a wall hook

Increased corrosion resistance

  • The matt chrome-plated blade increases resistance to corrosion
Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics

  • The concave shape of the T-handle enables comfortable working
  • The 2-component handle fits perfectly in the hand and reduces fatigue when working

Quickly find the correct driver size

  • The large, molded-in size symbol makes it easier to find the desired drive size
  • Aided by the coloured plastic ring according to the Würth colour code

Versatile

  • Short side is suitable for tight spaces as well as for increased leverage

Speed and precision

  • The fast-turning zone with grooves and a slight collar results in increased working speed
  • Also prevents fingers from slipping
  • With black point tip for high fit accuracy

Always ready when you need it

  • The through hole lets you store the T-handle on a wall hook

Increased corrosion resistance

  • The matt chrome-plated blade increases resistance to corrosion
Application area

For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades

Products specifications
Material of handle 2-component plastic
Surface Chrome plated
Tip size 6 mm
Length (L1) 185 mm
Width (B1) 110 mm
Length of screwdriver side tip (B2) 17 mm
Handle width (T) 23.5 mm
Blade length (L2) 115 mm
Products specifications
Material of handle 2-component plastic
Surface Chrome plated
Tip size 6 mm
Length (L1) 185 mm
Width (B1) 110 mm
Length of screwdriver side tip (B2) 17 mm
Handle width (T) 23.5 mm
Blade length (L2) 115 mm
Close